Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Permanent
Mfr # C5550CRA
Zoro # G3773469
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V DC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 2.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # C5550CRA
- Zoro # G3773469
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 13/64 in |
Width - Vehicle Lighting | 7 19/32 in |
Length - Vehicle Lighting | 11 in |
Manufacturers Warranty Length | 3 yr |
Length | 11" |
Width | 7-39/64" |
Overall Height | 2 3/16 in |
Overall Depth | 7 5/8 in |
Overall Length | 10 7/8 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Amber/Red, Wattage 40.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Brute HD TopSider Tool Box (80-HTB72)
- PEERLESS Transport Chain, 20 ft., Includes Hooks (8610107)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B95)
- QUICKCABLE Copper Lug, 6 Gauge, 1/2", PK50 (5951-050H)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT3LBKT)
- GROTE BRITE ZONE, ROUND (70MM), LED WORK LAMP (BZ111-5)
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010R)
- ECCO Flood Light, 2-13/64" Depth, 2-13/32" H (EW2411)
- Code 3 Automotive Electrical