Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Permanent
Mfr # C5550CR
Zoro # G3773441
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V DC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C5550CR
- Zoro # G3773441
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 13/64 in |
Width - Vehicle Lighting | 7 19/32 in |
Length - Vehicle Lighting | 11 in |
Manufacturers Warranty Length | 3 yr |
Width | 7-39/64" |
Length | 11" |
Overall Height | 2 3/16 in |
Overall Depth | 7 5/8 in |
Overall Length | 10 7/8 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red, Wattage 40.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Thick Pickle Fork Kit, 5Pc (41220)
- FOUR SEASONS COMPLETE BLOWER MOTOR (75748BRK3)
- DRAW-TITE 99-16 FORD HD(NOT 2011DIESEL OR CAB&CHASSIS) 5TH WHEEL CUSTOM QUICK BR (50082)
- ECCO SAFETY GROUP TRANSMISSION CABLE: GEMINEYE, 10M/32FT, 4 PIN, USE WITH EC2014-C & C2013B (ECTC10-4)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT4LBKT)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- ECCO SMART ALARM: 82-107DB, 12-24VDC (SA901N)
- VELVAC 97 Db Back-Up Alarm (699097)
- Code 3 Automotive Back Up Alarms