Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Permanent
Mfr # 2752ACC-GRRWASD
Zoro # G3773310
product price: $3,006.99
/ea
Free Shipping & Returns
$3,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12V DC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 17 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 2752ACC-GRRWASD
- Zoro # G3773310
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 19/64 in |
Width - Vehicle Lighting | 12 19/64 in |
Length - Vehicle Lighting | 52 in |
Manufacturers Warranty Length | 5 yr. |
Overall Height | 2 5/16 in |
Overall Depth | 12 5/16 in |
Overall Length | 52 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 52 in, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Depth 12 5/16 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- VALEO VALEO PRODUCTS (24OE)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 12V, Long Shaft, For Model 200 (7100005)
- PERMATEX Permatex Blck Silicone 3Oz 37460 Blk S/Con, 81158 (81158)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 L Bracket (XT4LBKT)
- ECCO Flood Light, 3-21/64" Depth, 5-13/64" H (EW2451)
- ROADPRO Sealed Light, w/3-Prong, 4 LED (RP-5570R40L/2)
- ROADPRO LED Clearance/Marker Lights, Amber, 1.75x1 (RP-1445A/4P)
- Code 3 Automotive Electrical