Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Permanent
Mfr # 2747ACC-GRRWASD
Zoro # G3773137
product price: $2,812.99
/ea
Free Shipping & Returns
$2,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 2747ACC-GRRWASD
- Zoro # G3773137
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 12 in |
Length - Vehicle Lighting | 47 in |
Length | 47" |
Width | 12-19/64" |
Manufacturers Warranty Length | 5 yr. |
Overall Height | 3 in |
Overall Depth | 12 in |
Overall Length | 47 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red/White, Wattage 18 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 47 in, Overall Diameter Not Applicable, Overall Height 3 in, Overall Depth 12 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK/ARNLEY Engine Oil Filter, 041-8136 (041-8136)
- BOSCH PRESSURE SENSOR (261230252)
- VELVAC 7-Way Straight Cable 6/12, 1/10 X 15' (590178)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 4 Stage (92010)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- ECCO SAFETY GROUP ALARM: BACK-UP, 97 DB, 12 VDC (510)
- VELVAC Heavy Duty Back-Up Alarm 102Db Wired (697002)
- ROADPRO LED Sealed Light, w/Single Plug, 4x2 (RP-1375A)
- Code 3 Automotive Electrical