Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Magnetic/Suction
Mfr # C5550CRB-VM
Zoro # G3773539
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24V DC
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Current Drawn 2.7 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C5550CRB-VM
- Zoro # G3773539
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 13/64 in |
Width - Vehicle Lighting | 7 19/32 in |
Length - Vehicle Lighting | 11 in |
Manufacturers Warranty Length | 3 yr |
Width | 7-39/64" |
Length | 11" |
Overall Height | 2 3/16 in |
Overall Length | 10 7/8 in |
Overall Depth | 7 5/8 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Blue/Red, Wattage 40.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Gear Oil Pail (105880)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF10168 (MAF10168)
- MOTORMITE TRIPLE OVERSIZE OIL DRAIN PLUG M14X1.50 (65409)
- BUYERS PRODUCTS 10 Foot Stainless Steel Core Wire (R38D6X10)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT4LBKT)
- ROADPRO LED Sealed Light, w/Single Plug, 4x2 (RP-1375A)
- ECCO Back Up Alarm, Black, 4-13/64" H (876N)
- ROADPRO LED Sealed Light, w/2 Plug, 2.5x1.25, Color: Amber (RP-1559A)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE AMBER/WHITE LED's (SS470AW)
- Code 3 Automotive Back Up Alarms