Shop All Automotive Back Up Alarms
Code 3
Mini Light Bar, LED, Magnetic/Suction
Mfr # C5550CR-VM
Zoro # G3773493
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V DC
- Lamp Type Led
- Lens Color Clear
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # C5550CR-VM
- Zoro # G3773493
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 13/64 in |
Width - Vehicle Lighting | 7 19/32 in |
Length - Vehicle Lighting | 11 in |
Manufacturers Warranty Length | 3 yr |
Length | 11" |
Width | 7-39/64" |
Overall Height | 2 3/16 in |
Overall Length | 10 7/8 in |
Overall Depth | 7 5/8 in |
Description
Mini Light Bar, Light Type Emergency Vehicle Mini Light Bar, Light Color Red, Wattage 40.8 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Lighter Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 7/8 in, Overall Diameter Not Applicable, Overall Height 2 3/16 in, Overall Depth 7 5/8 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE WRENCH 96MM-18 FLUTES OIL FILTER CUP (LI61630)
- SHURHOLD Shur-LOK Swivel Pad Combo (1710C)
- NTK Ignition Switch 1986-1989 Suzuki Samurai 1.3L, 1S6331 (1S6331)
- RKI STEEL UNDERBODY 36X16X12 BLK (H361612)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- BAJA DESIGNS Squadron Pro 850nm IR LED Driving (597073)
- GORILLA WHIPS Flashing LED Light, Amber (WLFS.4LED.AF)
- ZORO SELECT Light Bar, 12 VDC, 50 Watts, Amber (2ERN5)
- Code 3 Automotive Back Up Alarms