Shop All Strobe and Flashing Lights
This Product is Discontinued
Code 3
Low Profile Strobe, Amber, Permanent, LED (Discontinued)
Mfr # 2004AH
Zoro # G4099383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Flash Patterns - Vehicle Lighting 6
- Includes Mounting Hardware
- Light Output Not Rated
- Watts 2
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 2004AH
- Zoro # G4099383
- UPC # 876119000060
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Height | 2-1/2" |
Diameter | 5" |
Overall Diameter | 6 1/4 in |
Description
Low Profile Strobe Light, Wattage 2 W, Lens Color Amber, Shape Round, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Diameter 6 1/4 in, Overall Height 2 1/4 in, Number of Flash Patterns 6, Standards SAE J845 Class III, Includes Mounting Hardware, Base Material Aluminum, Number of Bulbs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.