Shop All Emergency Vehicle Lights & Lightbars
This Product is Discontinued
Code 3
Low Mini Lightbar, LED, Ambr, Mag, 22-1/2 In (Discontinued)
Mfr # 21TR22A2M
Zoro # G4165393
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Color - Vehicle Lighting Amber
- Color Amber
- Light Type - Vehicle Lighting Flashing
- Height 2-1/8"
- Number of Flash Patterns - Vehicle Lighting 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # 21TR22A2M
- Zoro # G4165393
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Height | 2-1/8" |
Width | 12-1/4" |
Width - Vehicle Lighting | 12 in |
Length - Vehicle Lighting | 22 in |
Height - Vehicle Lighting | 2 in |
Manufacturers Warranty Length | 5 yr (LED) |
Length | 22-1/2" |
Overall Length | 22 in |
Overall Height | 2 in |
Overall Depth | 12 in |
Description
Low Profile Mini Light Bar, Light Type Mini Light Bar, Lens Color Amber, Electrical Connection Pigtail, Lighting Technology LED, Operating Voltage 12V DC, Overall Length 22 in, Overall Height 2 in, Overall Depth 12 in, Number of Heads 8, Number of Flash Patterns 12, Standards CA T13, Includes Mounting Hardware, Wiring Harness, Mount Type Magnetic, Base Material Aluminum, Number of Bulbs 42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.