Shop All Automotive Back Up Alarms
This Product is Discontinued
Code 3
Lo Mini Lightbar, LED, Ambr, Perm, 17-5/8 In (Discontinued)
Mfr # SHL10A
Zoro # G3899831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12V DC
- Lamp Type Led
- Lens Color Amber
- Lighting Technology - Vehicle Lighting LED
- Number of Flash Patterns - Vehicle Lighting 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # SHL10A
- Zoro # G3899831
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 3 in |
Width - Vehicle Lighting | 8 in |
Length - Vehicle Lighting | 17 5/8 in |
Height | 3" |
Width | 8-7/8" |
Manufacturers Warranty Length | 5 yr (LED) |
Length | 17-5/8" |
Overall Height | 3 in |
Overall Length | 17 5/8 in |
Overall Depth | 8 in |
Description
Low Profile Mini Light Bar, Light Type Mini Light Bar, Lens Color Amber, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 17 5/8 in, Overall Height 3 in, Overall Depth 8 in, Number of Heads 10, Number of Flash Patterns 17, Standards CA T13, Includes 9-1/2 ft Wiring Harness, Base Material Aluminum, Number of Bulbs 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.