Shop All Emergency Vehicle Lights & Lightbars
This Product is Discontinued
Code 3
Lightbar, LED, Halogen, Amber, Perm, 52 In (Discontinued)
Mfr # 21TRPL5212
Zoro # G4104493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lens Color - Vehicle Lighting Amber
- Color Amber
- Light Type - Vehicle Lighting Flashing
- Number of Flash Patterns - Vehicle Lighting 12
- Height 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 21TRPL5212
- Zoro # G4104493
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Height | 2-1/8" |
Width | 12-1/4" |
Height - Vehicle Lighting | 2 19/64 in |
Width - Vehicle Lighting | 12 19/64 in |
Length - Vehicle Lighting | 52 in |
Length | 52" |
Manufacturers Warranty Length | 5 yr (LED) |
Overall Length | 52 in |
Overall Height | 2 5/16 in |
Overall Depth | 12 5/16 in |
Description
Low Profile Light Bar, Light Type Full-Size Light Bar, Lens Color Amber, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 52 in, Overall Height 2 5/16 in, Overall Depth 12 5/16 in, Number of Heads 17, Number of Flash Patterns 12, Standards CA T13, Base Material Aluminum, Number of Bulbs 67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.