Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED PrizmIi With Bezel, Blue, REF12, 7"X9"
Mfr # 7912BBZ-75
Zoro # G2925312
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7"X9"
- Sub-Category Perimeter Light
- Color Blue
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 7912BBZ-75
- Zoro # G2925312
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 7"X9" |
Details
Item | LED Perimeter Light |
Sub-Category | Perimeter Light |
Color | Blue |
Bulb Technology | LED |
Description
LED PrizmIi W/ Bezel,Blue,REF12,7"X9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT CAMS New Complete 7.48mm Shim Kit for 2007 - 2014 Honda CRF 150R, 68-2073 (HCSHIM01)
- GATES Fuel Injection Hose, Black, 3/8" Dia (27341)
- AME HUB Cap Removal Tool (51450)
- GROTE Marine Terminal, Lead, Neg (82-9542)
- CODE 3 XTP Multicolor, 12 LEDs, Amber/White (XTP6MCAW)
- CODE 3 Universal Bolt-On Grille Bracket, XT6 (XT6GRL)
- CODE 3 Compartment Light, 17.7", Red/White, (CW0402-WR)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Amber LEDs (A36-CA)
- CODE 3 LED PrizmIi, Bezel, Red, REF8, 4"X6" (468RBZ-75)
- CODE 3 Narrowstik Programmable Controller (NASLCH2)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10M-A)
- Code 3 Emergency Vehicle Lights & Lightbars