Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED Prizmii Steady Burn, Red/Amber, 4"X6"
Mfr # 4622CRA
Zoro # G2924597
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"X6"
- Color Red/Amber
- Sub-Category Perimeter Light
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 4622CRA
- Zoro # G2924597
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 4"X6" |
Details
Item | LED Perimeter Light |
Color | Red/Amber |
Sub-Category | Perimeter Light |
Bulb Technology | LED |
Description
LED Prizmii Steady Burn,Red/Amber,4"X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Separator Fuel/Water Kit (20901)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- STEELMAN 3/8-Inch Square Tire Tool for Late Ford Models (96098)
- BUYERS PRODUCTS 4-Way 2-Position Manual Air Valve With Five 1/8 Inch NPT Ports (BAV010)
- CODE 3 Narrowstik Programmable Controller (NASLCH2)
- CODE 3 XTP Multicolor, 12 LEDs, Amber/White (XTP6MCAW)
- CODE 3 Reflex LED Minibar, 11", Clear Lens, Amber (C5550CA)
- CODE 3 XTP Single Color, 6 LEDs, Amber/Amber (XTP6AA)
- CODE 3 SB48 Beacon Metal Stanchion Mnt Bracket (SB-PDSTL-BRKT)
- CODE 3 License Plate Mount Bracket, Tahoe (LPBKT-TH15)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10PC-R)
- Code 3 Emergency Vehicle Lights & Lightbars