Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED Prizmii, Steady Burn, Bezel, R/B, 4"X6"
Mfr # 4622CRBBZ
Zoro # G2924673
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Perimeter Light
- Size 4"X6"
- Color Red/Blue
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 4622CRBBZ
- Zoro # G2924673
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 4"X6" |
Details
Item | LED Perimeter Light |
Sub-Category | Perimeter Light |
Color | Red/Blue |
Bulb Technology | LED |
Description
LED Prizmii,Steady Burn,Bezel,R/B,4"X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 80-82 Toyota Corolla-6 1.8L (M60419)
- NOBLES/TENNANT BATTERY CABLE - EYELET TO EYELET, BLACK 4GA 18 in. (223364)
- DONALDSON Hydraulic Filter, Cartridge, P164699 (P164699)
- MAIN FILTER NAPA 7878 Hydraulic Filter Replacement (MF0060187)
- CODE 3 Flasher With Connector, LED Flash Patterns (LEDFLASHER1)
- CODE 3 Preemption Traffic Signal, Dash Mount (MDASHCPE)
- CODE 3 Narrowstik, Amber, 35Ft Cable 8 LEDs, 47" (NASLTS84735)
- CODE 3 Permanent Kit, Mx, Ranger, Rmx Lightbars (PERMX)
- CODE 3 Reflex Beacon, Amber Lens, Amber LEDs (C5590AA)
- CODE 3 Light head Programmer (LHP-C3)
- BUYERS PRODUCTS LED Multi-Mount Mini Light Bars (8891170)
- Code 3 Automotive Lighting