Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED Prizmii, Steady Burn, Bezel, B/W, 4"X6"
Mfr # 4622CBWBZ
Zoro # G2924603
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Perimeter Light
- Color Blue/White
- Size 4"X6"
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 4622CBWBZ
- Zoro # G2924603
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 4"X6" |
Details
Item | LED Perimeter Light |
Sub-Category | Perimeter Light |
Color | Blue/White |
Bulb Technology | LED |
Description
LED Prizmii,Steady Burn,Bezel,B/W,4"X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Coats Inflator Air Hose With Euro Chuck-60" Length (C106871)
- KFI Plow MNT - Kawasaki BF SRA/Prairie 360, 650, 700 (105200)
- MAHLE Engine Timing Cover Seal, 67866 (67866)
- THERMOID Standard Heater Hose, 5/8 In, 50 Ft. (470910151)
- CODE 3 Compartment Light, 5.4"Red/White, With Switch (CW0410-WR)
- CODE 3 Reflex LED Minibar, 11", Clear Lens, Amber (C5550CA)
- CODE 3 Narrowstik Programmable Controller (NASLCH2)
- CODE 3 LED PrizmIi, Bezel, Red, REF8, 4"X6" (468RBZ-75)
- CODE 3 Reflex Beacon, Amber Lens, Amber LEDs (C5590AA)
- CODE 3 Speaker, Charger With Latch Mnt Bracket, 100W (C3100CH15-LM)
- CODE 3 SB48 Beacon Metal Stanchion Mnt Bracket (SB-PDSTL-BRKT)
- Code 3 Automotive Lighting