Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED Prizmii, Steady Burn, Bezel, A/B, 3"X7"
Mfr # 3722CBABZ
Zoro # G2923422
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"X7"
- Color Blue/Amber
- Sub-Category Perimeter Light
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # 3722CBABZ
- Zoro # G2923422
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 3"X7" |
Details
Item | LED Perimeter Light |
Color | Blue/Amber |
Sub-Category | Perimeter Light |
Bulb Technology | LED |
Description
LED Prizmii,Steady Burn,Bezel,A/B,3"X7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE SHOCKS & STRUTS Oespectrum Passenger Car Shock Absorber 2013-2015 Chevrolet Spark 1.2L (5537)
- MIDWEST FASTENER 9/16"-18 x 3-9/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75424)
- LUMAPRO Miniature Lamp, 1683, S8, 28V, PK10 (1683-10PK)
- VESTIL Chain w/grab Hook 20 ft., Of 1/4 in (PPC-20)
- CODE 3 Compartment Light, 5.4"Red/White, With Switch (CW0410-WR)
- CODE 3 Adjustable Mount Feet Kit For Pursuit (ADM25KIT)
- CODE 3 XTP Multicolor, 12 LEDs, Amber/White (XTP6MCAW)
- CODE 3 Reflex LED Minibar, 11", Clear Lens, Amber (C5550CA)
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Amb (XTP4DSMCRA)
- CODE 3 Chrome Bezel For Chase LED Lights (3766CHBZ)
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Green (BH-360-GG)
- Code 3 Automotive Lighting