Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED Prizmii Perimeter Light, Amber, 3"X7", Size: 3"X7"
Mfr # 378A-75
Zoro # G2923547
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"X7"
- Color Amber
- Sub-Category Perimeter Light
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Code 3
- MFR # 378A-75
- Zoro # G2923547
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 3"X7" |
Details
Item | LED Perimeter Light |
Color | Amber |
Sub-Category | Perimeter Light |
Bulb Technology | LED |
Description
LED Prizmii Perimeter Light,Amber,3"X7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (581444)
- TENG TOOLS 10" Wheel Balance Weight Pliers- AT215 (AT215)
- MILTON INDUSTRIES Bayonet Inflator Gage with Dual Truck Head Chuck (S-522)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, Summer Blend (235826)
- CODE 3 Hood/Flush Mount, MR6 Amber LED (MR6-A)
- CODE 3 Reflex Beacon, Amber Lens, Amber LEDs (C5590AA)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Red LEDs (A36-CR)
- CODE 3 Speaker, Charger With Latch Mnt Bracket, 100W (C3100CH15-LM)
- CODE 3 Compartment Light, 17.7", Red/White, (CW0402-WR)
- CODE 3 XTP Single, 3 LED Lights, 12/24VDC, Amber (XTP3A)
- ABRAMS Ultra 6 LED Grill Light Head - Amber (Ultra 6-A)
- Code 3 Emergency Vehicle Lights & Lightbars