Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED PrizmIi Colored Lens, Red, 7"X9"
Mfr # 798R-75
Zoro # G2926128
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 7"X9"
- Sub-Category Perimeter Light
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 798R-75
- Zoro # G2926128
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 7"X9" |
Details
Item | LED Perimeter Light |
Color | Red |
Sub-Category | Perimeter Light |
Bulb Technology | LED |
Description
LED PrizmIi Colored Lens,Red,7"X9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS FTG-SPLICER #10MO X (17233)
- BANDO Auto Serpentine Belt, 8Pk1045 (8PK1045)
- A & I PRODUCTS Stud w/ Nut, Wheel 3" x10" x1" (A-539827R2)
- AP EXHAUST TIP - ROLLED PENCIL CHROME (XRPT212)
- CODE 3 Reflex Beacon, Amber Lens, Amber LEDs (C5590AA)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Amber LEDs (A36-CA)
- CODE 3 Narrowstik, Amber, 35Ft Cable 8 LEDs, 47" (NASLTS84735)
- CODE 3 XTP Single Color, 8 LEDs, Dual Stack, Amber (XTP4DSAA)
- CODE 3 Narrowstik, Amber, 50Ft Cable, 8 LEDs, 47" (NASLTS84750)
- CODE 3 SB48 Beacon Metal Stanchion Mnt Bracket (SB-PDSTL-BRKT)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10MC-A)
- Code 3 Automotive Lighting