Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED PrizmIi, Colored Lens, Red, 7"X9"
Mfr # 7912R-75
Zoro # G2925647
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Sub-Category Perimeter Light
- Size 7"X9"
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 7912R-75
- Zoro # G2925647
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 7"X9" |
Details
Item | LED Perimeter Light |
Color | Red |
Sub-Category | Perimeter Light |
Bulb Technology | LED |
Description
LED PrizmIi,Colored Lens,Red,7"X9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Beam, 17 In Size (CLX-17)
- DORMAN Tailgate Handle, 79602 (79602)
- PARKER Swivel Male Run Tee, 3/8 in. Thread Size (171PTC-6-6)
- BALDWIN FILTERS Fuel Filter, Spin-On, 8-7/32 in. L (BF9927)
- CODE 3 Arch 18-LED Beacon, Red Lens And LEDs (A18-R)
- CODE 3 Chrome Bezel For Chase LED Lights (3766CHBZ)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Wht (XTP4DSMCRW)
- CODE 3 XTP Multicolor, 12 LEDs, Amber/White (XTP6MCAW)
- CODE 3 Narrowstik, Amber, 50Ft Cable, 8 LEDs, 47" (NASLTS84750)
- ABRAMS Mustang 6X - 72" Rocker Panel 72 LED Running Light - Red/White (Mustang-6X-RW)
- Code 3 Automotive Lighting