Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED PrizmIi, Bezel, White, 3"X7"
Mfr # 378WBZ-75
Zoro # G2923571
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"X7"
- Sub-Category Perimeter Light
- Color White
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 378WBZ-75
- Zoro # G2923571
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 3"X7" |
Details
Item | LED Perimeter Light |
Sub-Category | Perimeter Light |
Color | White |
Bulb Technology | LED |
Description
LED PrizmIi,Bezel,White,3"X7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 13A0940 (17370)
- TRU-FLATE V Fishing Tool, 0.453 In or 0.625 In, Stl (41-466)
- DICOR Dicor DCRRP-RC320S 32 oz Dicor Rubber Roof Cleaner Spray (DCRRP-RC320S)
- MAIN FILTER DONALDSON/FBO/DCI P167796 Replacement/Interchange Spin-On Filter (MF0058073)
- CODE 3 Speaker, Charger With Latch Mnt Bracket, 100W (C3100CH15-LM)
- CODE 3 XTP Multicolor, 12 LEDs, Amber/White (XTP6MCAW)
- CODE 3 LED Warning Light, 3 in One, Amber (M180S-A)
- CODE 3 Compartment Light, 5.4"Red/White, With Switch (CW0410-WR)
- CODE 3 Narrowstik, Amber, 50Ft Cable, 8 LEDs, 47" (NASLTS84750)
- CODE 3 Reflex Beacon, Amber Lens, Amber LEDs (C5590AA)
- CODE 3 Chrome Speaker Kit For Harley Davidson (HDSPKT)
- Code 3 Automotive Lighting