Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED PrizmIi, Bezel, Red, REF8, 4"X6"
Mfr # 468RBZ-75
Zoro # G2924612
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Sub-Category Perimeter Light
- Bulb Technology LED
- Size 4"X6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 468RBZ-75
- Zoro # G2924612
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 4"X6" |
Details
Item | LED Perimeter Light |
Color | Red |
Sub-Category | Perimeter Light |
Bulb Technology | LED |
Description
LED PrizmIi,Bezel,Red,REF8,4"X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad With Waffle Face, 8 In, Foam (05733)
- BUYERS PRODUCTS Universal Snowplow Light Kit (1311100)
- TIMKEN Tapered Roller Bearing Cup, 522 (522)
- ARCON 12 V 13-LED Bulb No.1004, Soft White (ARC-50474)
- CODE 3 XTP Single Color, 6 LEDs, Green/Green (XTP6GG)
- CODE 3 XTP Split Color, 4 LEDs, 12/24VDC, Green (XTP4GG)
- CODE 3 Bumper-Mount Speaker, Chrome, 100W (PB100C)
- CODE 3 License Plate Mount Bracket, Tahoe (LPBKT-TH15)
- CODE 3 Adapter Hook Kit, Silverado, Pursuit Rtd, Wht (CVYSLVR15-W)
- CODE 3 SB48 Beacon Metal Stanchion Mnt Bracket (SB-PDSTL-BRKT)
- MARADYNE FLUID POWER GROUP Breather Cap, 1" NPT, 40 Micron, FPC Logo (ABP-08)
- Code 3 Automotive Lighting