Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED PrizmIi, Bezel, Amber, 4"X6", Size: 4"X6"
Mfr # 468ABZ-75
Zoro # G2924630
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Sub-Category Perimeter Light
- Size 4"X6"
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 468ABZ-75
- Zoro # G2924630
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 4"X6" |
Details
Item | LED Perimeter Light |
Color | Amber |
Sub-Category | Perimeter Light |
Bulb Technology | LED |
Description
LED PrizmIi,Bezel,Amber,4"X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THINK SAFE First Voice Heavy-Duty Emergency Window Punch (WP01)
- DC CARGO Paddle-Buckle Boat Transom Straps, 2PK (27MBS-2)
- BALDWIN FILTERS Air Filter Element, 1-13/16" H, 11-13/32"L (PA10032)
- CAMEL Cap Heavy Duty Tire Valve (387124)
- CODE 3 XTP Single Color, 4 LEDs, 12/24VDC, Amber (XTP4AA)
- CODE 3 XTP Single Color, 8 LEDs, Dual Stack, Amber (XTP4DSAA)
- CODE 3 SB48 Beacon Metal Stanchion Mnt Bracket (SB-PDSTL-BRKT)
- CODE 3 Reflex LED Minibar, 11", Amber/White (C5550CAW)
- CODE 3 XTP Multicolor, 8 LEDs Split, Red/Amber (XTP4MCRA)
- CODE 3 LED Warning Light, 3 in One, Amber (M180S-A)
- ABRAMS RugEye 10" Mini LED Lightbar - Amber (RugEye-10X-AA)
- Code 3 Emergency Vehicle Lights & Lightbars