Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED Minibar, 11", Vacuum, Amber/White
Mfr # C5550CAW-VM
Zoro # G2927799
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11"
- Color Amber
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # C5550CAW-VM
- Zoro # G2927799
- Country of Origin Taiwan, Province of China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 11" |
Details
Item | LED Minibar |
Color | Amber |
Bulb Technology | LED |
Description
LED Minibar,11",Vacuum,Amber/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- DAYCO 53-05 Numerous Applications Radiator Hose, 70541 (70541)
- CRAFTSMAN Trim Removal Kit (CMMT98334)
- BUYERS PRODUCTS 4-Position 2 Inch Tubular Shank Adjustable Ball Mount (1803090)
- CODE 3 Permanent Kit, Mx, Ranger, Rmx Lightbars (PERMX)
- CODE 3 Bumper-Mount Speaker, Chrome, 100W (PB100C)
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Wht (XTP4DSMCRW)
- CODE 3 Compartment Light, 17.7", Red/White, (CW0402-WR)
- CODE 3 XTP Single Color, 6 LEDs, Green/Green (XTP6GG)
- CODE 3 Flush Mount Chrome Speaker, 100W (FM100C)
- CODE 3 License Plate Mount Bracket, Tahoe (LPBKT-TH15)
- Code 3 Emergency Vehicle Lights & Lightbars