Shop All Automotive Warning & Marker Lights
Code 3
LED Hide-A-Blast Strobe Lighthead, White
Mfr # HB915W
Zoro # G3912824
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Lens Color - Vehicle Lighting White
- Power Source Corded
- Number of Flash Patterns - Vehicle Lighting 30
- Height 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # HB915W
- Zoro # G3912824
- UPC # 876119008400
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 7/8" |
Width - Vehicle Lighting | 1 1/2 in |
Diameter - Vehicle Lighting | 1 in |
Diameter | 1-1/2" |
Length - Vehicle Lighting | 1 in |
Overall Diameter | 1 in |
Overall Depth | 1 1/2 in |
Description
LED Strobe Light Head, Light Type Emergency Vehicle Beacon, Light Color White, Wattage 7.2 W, Lens Color Clear, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 1 in, Overall Height Not Applicable, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIP SERVICES Rake And Shovel Hook (203)
- BUILD-ALL Parts Washer, Sill Mounted, Drop-in Recirculating 170 GPH Pump, Metal Housing, Metal Flex Hose (MP170)
- HOPKINS UNIVERSAL MULTI-TOW HARNESS (40985)
- MAXXIMA Turn/Park/Front Light, LED, Amber, 270mA (M42201Y)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-BW)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZRV)
- MARINE SPORT LIGHTING 10.5In 72-Watt Marine Led Light Bar - White (MS72WWDS)
- Code 3 Automotive Lighting