Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED Headlamp Housing Mount, Red, 4"X6"
Mfr # 65FR
Zoro # G2925157
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 4"X6"
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 65FR
- Zoro # G2925157
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 4"X6" |
Details
Item | LED Perimeter Light |
Color | Red |
Bulb Technology | LED |
Description
LED Headlamp Housing Mount,Red,4"X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Trailer Stand Wheel (50-9251)
- STENS Air Filter 102-569 For Echo A226000032 (102-569)
- WESTWARD Utility Funnel, Flow Capacity 7 Oz (1EKF1)
- CRC Hydro Force Super Citrus Cleaner/Degreaser, Aerosol Spray Can (14440)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Red LEDs (A36-CR)
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Wht (XTP4DSMCRW)
- CODE 3 Narrowstik, Amber, 35Ft Cable 8 LEDs, 47" (NASLTS84735)
- CODE 3 Reflex LED Minibar, 11", Amber/White (C5550CAW)
- CODE 3 Adjustable Mount Feet Kit For Pursuit (ADM25KIT)
- ABRAMS RugEye 10" Mini LED Lightbar - Amber/White (RugEye-10X-AW)
- Code 3 Emergency Vehicle Lights & Lightbars