Shop All Emergency Vehicle Lights & Lightbars
Code 3
LED Headlamp Housing Mount, Blue, 4"X6"
Mfr # 65FB
Zoro # G2925148
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 4"X6"
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 65FB
- Zoro # G2925148
- Country of Origin United States
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 4"X6" |
Details
Item | LED Perimeter Light |
Color | Blue |
Bulb Technology | LED |
Description
LED Headlamp Housing Mount,Blue,4"X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Worklamp, Led 4, Spot, Square, 12-24 (EW2470)
- ECCO Beacon, Green, 4" H (6465G-MG)
- JJ KELLER Vehicle Inspection Report, PK10 (2240)
- OEMTOOLS Workshop Creeper Seat (Blue) (24996)
- CODE 3 Compartment Light, 17.7", Red/White, (CW0402-WR)
- CODE 3 Adjustable Mount Feet Kit For Pursuit (ADM25KIT)
- CODE 3 LED PrizmIi, Bezel, Red, REF8, 4"X6" (468RBZ-75)
- CODE 3 MR6 LED, Hood/Flush Mount, Amber/Green (MR6MC-AG)
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Amb (XTP4DSMCRA)
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Wht (XTP4DSMCRW)
- CODE 3 Arch 18-LED Beacon, Red Lens And LEDs (A18-R)
- Code 3 Emergency Vehicle Lights & Lightbars