Shop All Automotive Warning & Marker Lights
Code 3
Hidden Warning Light, LED, Amber, 1-1/2 Dia
Mfr # HB915A
Zoro # G4004524
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lens Color - Vehicle Lighting Amber
- Power Source Corded
- Number of Flash Patterns - Vehicle Lighting 30
- Height 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # HB915A
- Zoro # G4004524
- UPC # 876119008370
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Dimensions
Height | 7/8" |
Diameter | 1-1/2" |
Diameter - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 1 in |
Width - Vehicle Lighting | 1 1/2 in |
Overall Diameter | 1 in |
Overall Depth | 1 1/2 in |
Description
LED Strobe Light Head, Light Type Emergency Vehicle Beacon, Light Color Amber, Wattage 7.2 W, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length Not Applicable, Overall Diameter 1 in, Overall Height Not Applicable, Overall Depth 1 1/2 in, IP Rating IP65, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 83Pc Tools 2 Go Mobile Set with Pouch (E) (240119)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- RITCHIE F-50W Explorer Compass - Flush Mount - White (F-50W)
- SEACHOICE Mega-Flow Dripless 316 Stainless Thru Hull, 1-1/8" (18621)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45STBZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZRV)
- CODE 3 Scene Light, LED, 12 to 24VDC (79SCENE)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZA)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZR)
- GROTE Economy Bar Lamp (49112)
- Code 3 Automotive Warning & Marker Lights