Shop All Automotive Back Up Alarms
Code 3
Grille Bracket Bolt On
Mfr # XT3GRL
Zoro # G4130271
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Police, Fire, Ambulance Vehicles
- Color Black
- Mounting Grille
- Includes Mounting Hardware
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # XT3GRL
- Zoro # G4130271
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Overall Height | 1 1/2 in |
Overall Width | 3 3/4 in |
Overall Length | 1/16 in |
Details
Item | Lighting Bracket |
For Use With | Police, Fire, Ambulance Vehicles |
Color | Black |
Mounting | Grille |
Includes | Mounting Hardware |
Material | Aluminum |
Product Type | Mounting Bracket |
Description
Lighting Bracket, Product Type Mounting Bracket, Color Black, Material Aluminum, Overall Length 1/16 in, Overall Height 1 1/2 in, Overall Width 3 3/4 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CSG150P25A Replacement/Interchange Spin-On Filter (MF0058070)
- ARP 03-07 FORD SUPER DUTY F250/F350/F450/F550 6.0L POWERSTROKE DIESEL HEAD (250-4202)
- LISLE 25 Mm Low Profile Filter Socket (13280)
- MINN KOTA MKA-60 Stabilizer Kit (1862060)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- ROADPRO Sealed Light, w/Reflective Lens, 6x2 (RP-21002A)
- IMPERIAL SUPPLIES Back Up Alarm, 102dB, Gray, 5 in. L, Plastic (38XF44)
- J.W. SPEAKER Work Lamp, 6-13/16 in. L, 1.15A (TS3001R)
- Code 3 Automotive Back Up Alarms