Shop All Emergency Vehicle Sirens & Loudspeakers
This Product is Discontinued
Code 3
Electronic Siren, 200W, 5.6" D, 2.7" H (Discontinued)
Mfr # 3492L6
Zoro # G3771728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wattage 200
- Number of Channels 10
- Depth 5.6 in
- Includes Amp, Microphone, Mounting Hardware, Wiring Terminals, Legends
- Standby Current 500mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # 3492L6
- Zoro # G3771728
- Country of Origin China
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Depth | 5.6 in |
Height | 2.7 in |
Width | 6.5 in |
Details
Item | Electronic Siren |
Wattage | 200 |
Number of Channels | 10 |
Includes | Amp, Microphone, Mounting Hardware, Wiring Terminals, Legends |
Standby Current | 500mA |
Voltage Output | 30 to 33V AC |
Standards | SAE J1849, California Title 13 |
Frequency Range | 625 to 1675 Hz |
Input Voltage | 10 to 15V DC |
Operating Temp. Range | -40 Degrees to 77.7 Degrees C |
Decibels | 120dB @ 3m |
Description
Electronic Siren, Includes Amp, Microphone, Mounting Hardware, Wiring Terminals, Legends, Standards SAE J1849, California Title 13, Input Voltage 10 to 15V DC, Number of Channels 10, Standby Current 500mA, Wattage 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.