Shop All Turn Signal Lights, and Side Marker Lights
Code 3
Electronic Flasher, Waterproof Type, 12V
Mfr # LEDFLASHER1W
Zoro # G3772610
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- For Use With Universal
- Width (In.) 2 in
- Lamp Capacity 10 A
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # LEDFLASHER1W
- Zoro # G3772610
- Country of Origin United States
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Width (In.) | 2 in |
Height (In.) | 0.875 in |
Length (In.) | 3.9063 in |
Overall Height | 1 in |
Overall Length | 3 in |
Overall Width | 1 7/8 in |
Details
Item | Automotive Flasher |
Voltage | 12V |
For Use With | Universal |
Lamp Capacity | 10 A |
Finish | Unfinished |
Voltage Rating | 12V DC |
Flash Rate Per Minute | 1000 |
Type | Waterproof |
Number of Terminals | 2 |
Rating | 25A |
Flashes per Minute | Variable |
Application | Warning Signal |
Flash Rate per Minute | 1000 |
Current Rating | 20 A |
Number of Connectors | 20 |
Compatible Product Type | Universal |
Product Type | Flasher Relay |
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute Variable, Number of Connectors 20, Compatible Product Type Universal, Current Rating 20 A, Overall Height 1 in, Overall Length 3 in, Overall Width 1 7/8 in, Product Type Flasher Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole B Ply (3S050)
- AGS Brass Compression Nut, 1/8 Tube, 1/bag (CFN-0B)
- DENSO Cabin Air Filter 2010-2012 Mazda CX-7 2.5L, 453-6074 (453-6074)
- ILC Replacement For MERCEDES BENZ S CLASS YEAR 2008 PLATINUM WIPER BLADES, WXBAC76 (WX-BAC7-6)
- CODE 3 Mounting Bracket, For E Series Van (GUTTERHK)
- CODE 3 Universal Roof Rack Mounting Brackets (ROOFRAK)
- TECNIQ 6" Ovl 6 Led Trn Dual Int. Grmt Mnt Ambr Lns 3Pole (TQ T66-AA0T-1)
- KC HILITES APOLLO PRO; 6" SPOT POLY 100W (PR) (9150)
- ECCO SAFETY GROUP CIGARETTE CABLE & PLUG: 5580 & 5585 (R5500CP)
- TYC Turn Signal / Parking Light Assembly, 12-1537-01 (12-1537-01)
- SPEC-D TUNING 11-Up Toyota Corolla Projector Headlight Black Housing (2LHP-COR11JM-TM)
- Code 3 Automotive Lighting