Shop All Emergency Vehicle Lights & Lightbars
Code 3
Compartment Light, 17.7", White, With Switch
Mfr # CW0412
Zoro # G2928620
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17.7"
- Sub-Category Compartment Light
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # CW0412
- Zoro # G2928620
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 17.7" |
Details
Item | LED Interior Lighting |
Sub-Category | Compartment Light |
Color | White |
Description
Compartment Light,17.7",White,W/Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVOLT PowerCombi 12V - 2000W - 100 Amp (120V) (36212000)
- DB ELECTRICAL New Truck Alternator For Delco 24Si 160 Amp 8600889 Quad Mount 400-12286 (400-12286)
- STENS Oem Replacement Belt 265-057 For Ayp 532125907 (265-057)
- GROTE LIGHTING MIRROR-BLACK-ROLLED-RIM W/BALL SWIVEL (12072)
- CODE 3 LED Warning Light, 3 in One, Amber (M180S-A)
- CODE 3 Reflex LED Minibar, 11", Amber/White (C5550CAW)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Red LEDs (A36-CR)
- CODE 3 XTP Single Color, 8 LEDs, Dual Stack, Amber (XTP4DSAA)
- CODE 3 Reflex Beacon, Amber Lens, Amber LEDs (C5590AA)
- CODE 3 Flush Mount Chrome Speaker, 100W (FM100C)
- ABRAMS Ultra 18 LED Tri-Color Grill Light Head - Red/Blue/Amber (Ultra 18-RBA)
- Code 3 Emergency Vehicle Lights & Lightbars