Shop All Emergency Vehicle Lights & Lightbars
Code 3
Compartment Light, 17.7", Red/White,
Mfr # CW0402-WR
Zoro # G2928602
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/White
- Size 17.7"
- Sub-Category Compartment Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # CW0402-WR
- Zoro # G2928602
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Dimensions
Size | 17.7" |
Details
Item | LED Interior Lighting |
Color | Red/White |
Sub-Category | Compartment Light |
Description
Compartment Light,17.7",Red/White,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Camlock / Twist Lock Plunger Pin with 0.625 Inch Diameter Pin (TLP625)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump HFP-361-U (HFP-361-U)
- MEGUIARS Hot Rims Chrome Wheel Cleaner (G19124)
- SHAKESPEARE 40W Loud Hailer Horn w/Swivel Bracket (HS-40)
- CODE 3 XTP Multicolor, 16 LEDs, Dual Stack, Red/Amb (XTP4DSMCRA)
- CODE 3 Chrome Speaker Kit For Harley Davidson (HDSPKT)
- CODE 3 Narrowstik, Amber, 35Ft Cable 8 LEDs, 47" (NASLTS84735)
- CODE 3 License Plate Mount Bracket, Tahoe (LPBKT-TH15)
- CODE 3 Chase Warning, 12 LED, 6 Amber, 6 White (CD3766AW)
- CODE 3 Adapter Hook Kit, Silverado, Pursuit Rtd, Wht (CVYSLVR15-W)
- ECCO SAFETY GROUP DIRECTIONAL, 6 LED, SURFACE MOUNT, SPLIT COLOR, 12-24VDC, AMBER/BLUE (ED3705AB)
- Code 3 Emergency Vehicle Lights & Lightbars