Shop All Emergency Vehicle Lights & Lightbars
Code 3
Chase Warning, 12 LED, 6 Amber, 6 White
Mfr # CD3766AW
Zoro # G2927817
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Amber
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # CD3766AW
- Zoro # G2927817
- Country of Origin Taiwan, Province of China
- Category Emergency Vehicle Lights & Lightbars
Details
Item | LED Warning Lights |
Color | White/Amber |
Bulb Technology | LED |
Description
Chase Warning,12 LED,6 Amber,6 White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pintle Hook, 20K lb., 2-1/2"-3" Lntte Eye (48210)
- JIM-BUOY Jim-Buoy G-19 U.S.C.G. Approved G-Series Life Ring - 19", White (G-19)
- FUNNEL KING Polyethylene, 4 qt., 8-1/2", 9-1/8", 2-1/2" (32425)
- ILC Replacement for Iveco 504157968 Window Regulator (WX-YX81-3)
- CODE 3 Reflex LED Minibar, 11", Amber/White (C5550CAW)
- CODE 3 XTP Single Color, 6 LEDs, Green/Green (XTP6GG)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- CODE 3 Narrowstik Programmable Controller (NASLCH2)
- CODE 3 Stacked LED X, Red/Red, Black Bezel (LXEXB2F-RR)
- CODE 3 Compartment Light, 17.7", Red/White, (CW0402-WR)
- ABRAMS Focus 200 Series LED Dash & Deck Lightstick (FL-4200)
- Code 3 Emergency Vehicle Lights & Lightbars