Shop All Automotive Back Up Alarms
Code 3
Bracket.90 Degree
Mfr # XT6LBKT
Zoro # G3895385
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Code 3 T Rex Exterior Lights
- Color Black
- Includes Mounting Hardware
- Material Steel
- Overall Height 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # XT6LBKT
- Zoro # G3895385
- Country of Origin China
- Category Automotive Back Up Alarms
Dimensions
Overall Height | 2 3/16 in |
Overall Width | 6 3/16 in |
Overall Length | 1 in |
Details
Item | Bracket |
For Use With | Code 3 T Rex Exterior Lights |
Color | Black |
Includes | Mounting Hardware |
Material | Steel |
Product Type | Bracket Kit |
Description
Bracket, Product Type Bracket Kit, Color Black, Material Steel, Overall Length 1 in, Overall Height 2 3/16 in, Overall Width 6 3/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 2" NPT Bronze 45 Degree Pipe to 2" Hose (PTHD-2000)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-7/32 x 6-1/16 In (BF9833-D)
- VELVAC Rocker Switch, Dpdt, On-On-6 Blade (090136)
- SUR&R Banjo Fitting, M14-1.50L Thread Size (PS2310)
- CODE 3 Low Pro Lightbar, LED, Amber, Perm, 58 In (2758AW2)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- ELIMINATOR LIGHTING Eliminator Lighting E107 USB 1 AC plug on the front panel (E107 USB)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE AMBER/WHITE LED's (SS470AW)
- Code 3 Automotive Back Up Alarms