Shop All Automotive Back Up Alarms
Code 3
Bracket, 90 Degree
Mfr # LXEX90
Zoro # G3986893
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Code 3 LED X Exterior Lights
- Color Black
- Includes Mounting Hardware
- Material Steel
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Code 3
- MFR # LXEX90
- Zoro # G3986893
- UPC # 876119004440
- Country of Origin United States
- Category Automotive Back Up Alarms
Dimensions
Overall Height | 2 1/2 in |
Overall Length | 1 1/2 in |
Overall Width | 4 27/32 in |
Details
Item | Bracket |
For Use With | Code 3 LED X Exterior Lights |
Color | Black |
Includes | Mounting Hardware |
Material | Steel |
Product Type | Bracket Kit |
Description
Bracket, Product Type Bracket Kit, Color Black, Material Steel, Overall Length 1 1/2 in, Overall Height 2 1/2 in, Overall Width 4 27/32 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 32194 (32194)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 5% VLT (20” in x 15’ ft Roll) (430-2015)
- DORMAN 16 Gauge 3 Pound Spool Mechanics Wire (110-325)
- OEMTOOLS Manual Fluid Extractor - 2.5 Gallons (9.5L) (24397)
- CODE 3 L Bracket (XT4LBKT)
- CODE 3 L Bracket (XT3LBKT)
- CODE 3 Mini Light Bar, LED, Magnetic/Suction (C5550CRB-VM)
- CODE 3 Visor Flip Light, LED, Red/Blue, 11 In W (VFP36RB)
- ROADPRO LED Sealed Light, w/Single Plug, 4x2 (RP-1375A)
- ECCO Back Up Alarm, Black, 4-13/64" H (840N)
- WOLO Light Bar, Permanent, 48", Slim Line, Red (7830-R)
- Code 3 Automotive Electrical