Cocoon MMS2504BK Urban Adventure Messenger Sling; Black - 13.3 in.
Mfr # MMS2504BK
Zoro # G004009839
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cocoon
- MFR # MMS2504BK
- Zoro # G004009839
- UPC # 845774005482
- Country of Origin China
- Category Computer Bags & Sleeves
Description
It's a digital jungle out there. Wires, cords and cables have taken over our lives. Cocoon's Urban Adventure Messenger Sling is sure to tame your clutter. The rugged waxed canvas exterior is stylish and durable with a padded removable shoulder strap. On the inside, there are padded compartments for up to a 13.3 in. notebook and a tablet, as well as a built-in GRID-IT organizer, which is what really makes this super sleeve ready for a day in the city. All of your wires, cord, cables and other essentials are stored securely and organized perfectly, which means you can rest easy knowing your battery pack won't smash into your hard drive while you're on your urban adventure. A place for everything, and everything in its place.
Features- Fits MacBook & notebooks up to 13.3"
- Padded notebook compartment
- Padded tablet compartment
- Built-in 11.25" x 5.5" GRID-IT! pocket
- Media pocket keeps small devices handy
- Convenient pocket organizers for additional storage in front compartment
- Convenient document pocket
- Built-in hand strap makes carrying device easier
- Detachable/adjustable padded shoulder strap
- Water-resistant wax canvas exterior
- Color: Black
- Size: 13.3"
- Includes: Urban Adventure 13" Messenger Sling
- Number of Pockets: 4
- Laptop Pocket Dimensions: W:14" x D:1.25" x H:10.5"
- Battery Information: Product does not require a battery
- Weight: 1.8343 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces CyberPower CP350SLG Standby UPS - 10 Pack (ML3-12MP1054939371)
- BESTLINK NETWARE Modular Cable Reel 28AWG 4 Conductor Silver Satin- 1000Ft (170201)
- PYLE Microphone Stand (PMKSDT25)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 3Ft- Green (100603GN)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- TARGUS 16" CityLite Laptop Case, TBT053US (TBT053US)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- SAMSONITE Classic Business 2.0 Carrying Case (Briefcase) for 17" Notebook - Black (SML1412721041)
- TARGUS TopLoad16" Classsic Notebook, TCT027US (TCT027US)
- Cocoon Computer Bags & Sleeves