Shop All Book Bags & Backpacks
Cocoon
Cocoon MCP3402GF Graphite Backpack; Gray - 15 in.
Mfr # MCP3402GF
Zoro # G303750623
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cocoon
- MFR # MCP3402GF
- Zoro # G303750623
- UPC # 845774004508
- Country of Origin China
- Category Book Bags & Backpacks
Description
With a sophisticated design that features wood zipper pulls and gunmetal hardware, Cocoon's Graphite Backpack may look like pure style, but that couldn't be further from the truth. This bag is all substance. The enormous GRID-IT panel keeps your devices, cables, and accessories perfectly organized and accessible, while making sure your keys don't scratch your iPhone. The tough outer shell keeps everything inside safe and dry. This 15 in. backpack is the definition of cool and collected.
Features- Fits notebook up to 15"
- Faux fur-lined padded MacBook compartment
- Faux fur-lined padded iPad compartment
- Built-in EVA protected GRID-IT! pocket document pocket
- Front storage pocket with build-in key chain
- Streamlined padded carrying handle
- Padded adjustable shoulder strap
- Padded back panel
- Wood zipper pulls
- Gunmetal zippers
- Gunmetal hardware
- Water-resistant ballistic nylon exterior
- Color: Gray
- Size: 15"
- Includes: Graphite 15" Backpack
- Battery Information: Product does not require a battery
- Dimension: 17" H x 13" W x 5.5" D
- Weight: 7.3193 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- AT-A-GLANCE Book, Appt, Daily, 24/7, 7X8.75 (AAG7082405)
- ZORO SELECT 42" x 26" Open Poly Bags, 2 mil, Clear (9AAE6)
- DECKER TAPE PRODUCTS Label, DL1020, FRAGILE, 2-1/2" X 2-1/2", 500 labels/roll (DL1020)
- SOLO Hybrid Tote/Backpack, Holds Laptops 15.6in, 3.75x16.5x16.5, Black/Gold (EXE801-4)
- BAZIC Basic Backpack, 16in, Black, PK2 (1030)
- RONSTAN Dry Roll-Top 55 L Backpack Black & Grey (RF4014)
- CASE LOGIC 15.6" CP Friendly Backpack, 2.76" x 13.39" x 19.69", Polyester, Black (3203772)
- GB SPACER NON METALIC DEPTH (GSP-04)
- CONDOR OUTDOOR PRODUCTS URBAN GO PACK, BLACK (147-002)
- CONDOR OUTDOOR PRODUCTS COMPACT ASSAULT PACK, COYOTE BROWN (126-498)
- Cocoon Book Bags & Backpacks