Cocoon MCP3401GF Slim Graphite Backpack; Gray - 15 in.
Mfr # MCP3401GF
Zoro # G103750663
Product Information
- Brand Cocoon
- MFR # MCP3401GF
- Zoro # G103750663
- UPC # 845774005154
- Country of Origin China
- Category Book Bags & Backpacks
Description
Meet SLIM, Cocoon's perfectly designed tech backpack. With luxurious pockets designed to cradle your 15 in. notebook, 10 in. tablet and documents, the interior of this backpack is like a slumber party for your gadgets. With water-resistant ballistic nylon and waterproof zippers, everything inside stays safe and dry. The adjustable shoulder straps, minimalist design, and gunmetal hardware supply plenty of comfort and style. Why is it called SLIM Fully packed, SLIM is only 3.5 in. deep. This graphite backpack truly changes the game with the first full-size GRID-IT pocket, enabling you to store items vertically, making it virtually impossible to have a messy bag.
Features- Fits notebook up to 15.6"
- Dedicated 10" tablet compartment
- Interior document pocket
- Built-in 16" x 10.5" GRID-IT! front pocket
- Exterior zipper compartment for additional storage
- Water-resistant ballistic nylon exterior
- Waterproof zippers
- Gunmetal hardware
- Adjustable shoulder straps
- Slim compact design
- 3.5" deep, fully packed
- Color: Gray
- Size: 15"
- Includes: SLIM 15" Backpack
- Battery Information: Product does not require a battery
- Dimension: 16.75" H x 12.25" W x 2.75" D
- Weight: 3.7108 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size 64, 1lb, 3-1/2"x1/4", Approx. 490/BX, NL (ALL20645)
- DURO BAG Grocery Bag, Brn, 8-9/16" L, 4-3/4" W, PK400 (71003)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-24F1)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- SUPERBAGLINE Heavyweight Polyester Coated Waterproof Backpack, 25PK (QSB30 Red)
- BAZIC Classic Backpack 17in Red, PK2 (1052)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-PU7742CH Torra Milan M Signature Trendy Backpack by Mia K. - Chocolate (MKF-PU7742CH)
- HANDSON 3013 3 Day Backpack, Black (HA2584168)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0303 Baseline Mmt - Mechanical; 60 Lbs. Capacity (12-0303)
- CLAIRE CHASE Claire Chase 352-Cafe Executive Backpack; Cafe (600004991023)
- LENOVO IDEA 15.6 Backpack B210 Grey-ROW, GX40Q17227 (GX40Q17227)
- Cocoon Book Bags & Backpacks