Shop All Holiday Decor
Coca-Cola
Coca-Cola CC5191 10.5 in. Santa Sitting on Cooler Table
Mfr # CC5191
Zoro # G003748142
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coca-Cola
- MFR # CC5191
- Zoro # G003748142
- UPC # 86131509414
- Country of Origin China
- Category Holiday Decor
Description
The Coca-Cola Santa Sitting on Cooler Table Piece from Kurt Adler is a great addition to your Christmas decor. The table piece shows Santa sitting atop an open Coca-Cola cooler while dressed in a relaxed version of his Christmas suit, red and white plush hat, white button up shirt with sleeves rolled up, black belt and brown boots. In his hand he holds a glass bottle of coke. The cooler is filled with ice and glass bottles of their popular beverage.
Features- Officially-licensed Coca-Cola tabletop decor
- Made of fabmache, plc and polyester
- Size: 10.5 in.
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- MONARCH SPECIALTIES Accent Table - White / White Metal With A Drawer (I 3601)
- ACHIM IMPORTING Achim STT1M45045 12 x 12 in. Sterling Carrera Marble Self Adhesive Vinyl Floor Tile; 45 sq. ft. - 45 Tiles Per Box (STT1M45045)
- WHITMOR 56 in. H X 29 in. W Storage Bag (6129-5350)
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- TRADEMARK FINE ART Janet Pidoux 'Christmas Garden' Canvas Art, 24x32 (ALI36625-C2432GG)
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Warm White Christmas Garland (G60-120-35LC)
- CELEBRATIONS PLATINUM 36 in. D X 0 ft. L LED Prelit Multicolored Mixed Pine Christmas Wreath (MPWR-36-WAC6MUA)
- TEACHER'S AID Saint Bernard Red & Green Snowflake Christmas Retractable Badge Reel (TE727230)
- Coca-Cola Holiday Decor