Shop All Duplex Straight Blade Receptacles
Coby
USB Wall Outlet Dual High Speed 6.0 Amp USB Ports with Smart Chip, USB Type C Port, Pack of 2
Mfr # CBDE02W
Zoro # G812462123
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coby
- MFR # CBDE02W
- Zoro # G812462123
- UPC # 850021734091
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
This USB outlet is equipped with a smart chip, which reads the power needs of devices connected to the USB ports to deliver optimal power. Intelligent chip charges at the optimal power allowed by the device, so your devices are protected from overcharging and overheating. Each USB port can reach up to a maximum 6.0A output in total is shared between two USB ports. Tamper-resistant receptacles feature an internal shutter mechanism that prevents unwanted objects from being inserted into the receptacle and comply with residential building codes, adding a layer of safety for kids. From the bedroom to the commercial building, from the cafeteria to the library, this USB Charger Outlet is perfect for any application. Good for Kitchens, Hotels, Meeting Rooms, Bedrooms, Office Cubicles, Home Offices, College Dormitories, Airport Lounges, Cafes, Coffee Houses, Salons and Spas, Restaurants and other public areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOM60VH)
- HUBBELL 15A Duplex Receptacle 277VAC 7-15R BN (HBL5302)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (632-SC3)
- EATON WIRING DEVICES Z-WAVE PLUS SPLIT CONTROL WIRELESS RECEPTACLE (RFTR9605-TGY)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- HUBBELL USB Receptacle, White, 1 hp (USB8300CPDW)
- LEVITON OUTLET DPL DCORA GRY 15A (T5325-0GY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- LEVITON Receptacle (5380-B)
- Coby Duplex Straight Blade Receptacles