Shop All Duplex Straight Blade Receptacles
Coby
4-Amp Standard Tamper Resistant Duplex Outlet
Mfr # CBDE01B
Zoro # G412452609
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coby
- MFR # CBDE01B
- Zoro # G412452609
- UPC # 850021734084
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Description
This USB outlet is equipped with a smart chip, which reads the power needs of devices connected to the USB ports to deliver optimal power. Intelligent chip charges at the optimal power allowed by the device, so your devices are protected from overcharging and overheating. Each USB port can reach up to a maximum 6.0A output in total is shared between two USB ports. Tamper-resistant receptacles feature an internal shutter mechanism that prevents unwanted objects from being inserted into the receptacle and comply with residential building codes, adding a layer of safety for kids. From the bedroom to the commercial building, from the cafeteria to the library, this USB Charger Outlet is perfect for any application. Good for Kitchens, Hotels, Meeting Rooms, Bedrooms, Office Cubicles, Home Offices, College Dormitories, Airport Lounges, Cafes, Coffee Houses, Salons and Spas, Restaurants and other public areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 120#, 24", Black, 100/Case (CTUV24120)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515)
- LEVITON Receptacle (8300-R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- LEVITON Recept Dplx 15A Wht Bx10 (05320-WMP)
- LEVITON Receptacle (5015)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- LEVITON Receptacle (5325-GY)
- LEVITON Receptacle (CR20)
- Coby Duplex Straight Blade Receptacles