Shop All Outdoor Fireplaces, Fire Pits & Accessories
Cobraco
Vintage Copper Fire Pit, Round, 26" dia.
Mfr # FTCOPVINT-C
Zoro # G8858250
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Shape Round
- Diameter 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobraco
- MFR # FTCOPVINT-C
- Zoro # G8858250
- UPC # 026546620335
- Country of Origin India
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 26" |
Details
Item | Vintage Copper Fire Pit,Round,26" dia. |
Material | Copper |
Shape | Round |
Description
Vintage Copper Fire Pit,Round,26 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAC-SIX 38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black (1081)
- DUO BICYCLE PARTS DUO Bicycle Parts 57WR2604BB Retro Handle Bar Grip Pvc Black (57WR2604BB)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Fiberglass Handle (PCY-FV)
- LOGO BRANDS Wake Forest Mini Soccer Ball (236-94S1-1)
- COBRACO Hand Hammered Copper Fire Pit, 30" (SH101)
- COBRACO CobraCo FBCIWOVEN-BZ Woven Base Cast Iron Fire Pit (FBCIWOVEN-BZ)
- SERENELIFE Propane Gas Fire Pit, SLFPS3 (SLFPS3)
- NATURE SPRING Nature Spring Marble Rectangular Fire Pit and Wood Burning Set | 37 inches with Cover and Log Poker (484224QLY)
- YARD TUFF Fire Ring (YTF-313FR)
- THE OUTDOOR PLUS 120 Rectangular Newport Fire Table, GFRC Concrete, White, Liquid Propane (OPT-NPTT120E12V-LIM-LP)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- Cobraco Outdoor Fireplaces, Fire Pits & Accessories