Shop All Outdoor Fireplaces, Fire Pits & Accessories
Cobraco
Hand Hammered Copper Fire Pit, 30"
Mfr # SH101
Zoro # G8858287
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Diameter 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobraco
- MFR # SH101
- Zoro # G8858287
- UPC # 026546426128
- Country of Origin India
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Diameter | 30" |
Details
Item | Hand Hammered Copper Fire Pit,30" |
Material | Copper |
Description
Hand Hammered Copper Fire Pit,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER 20 in. 3-in-1 Mower Blade For Walk-Behind Mowers (331950S)
- IK SPRAYERS M-18 Adapter With Adjustable Nozzle (81771602)
- BULLY TOOLS Tamping and Digging Bar, 48", 1" dia., Sol (92448)
- BILLY GOAT Parking Brake Kit, For F902S, F1302H (440140)
- COBRACO CobraCo FBCIWOVEN-BZ Woven Base Cast Iron Fire Pit (FBCIWOVEN-BZ)
- AMERICAN FIRE GLASS 1/2 in Pacific Blue Reflective Fire Glass, 10 Lb Bag (AFF-PABLRF12-10)
- BLUEGRASS LIVING 42 In. X 20 Inch. Rectangular Mgo Propane Fire Pit Table With Gl (HF42181AA)
- NATURE SPRING Nature Spring 26 inch Round Fire Pit- Steel Patio Ring (293135ETT)
- CLASSIC ACCESSORIES Fire Pit Cover, Madrona RainProof Square Fire Pit Table Cover 42 Inch (55-835-036601-RT)
- HEATMAXX 35" Cast Stone Fire Pit (SRFP97C)
- AMERICAN FIREGLASS American Fireglass SS-LCBKIT-P-72 72 x 6 in. Linear Stainless Steel Drop-In Fire Pit Pan with Spark Ignition Kit - Propane (SS-LCBKIT-P-72)
- Cobraco Outdoor Fireplaces, Fire Pits & Accessories