Shop All Plant & Tree Support
Cobraco
CobraCo S1030-B 30 in. Basic Plant Stand - Black
Mfr # S1030-B
Zoro # G404170696
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobraco
- MFR # S1030-B
- Zoro # G404170696
- UPC # 26546211304
- Country of Origin China
- Category Plant & Tree Support
Description
Create a lovely, welcoming display with a potted plant, flowering foliage, or other eye-catching touch of nature's beauty with CobraCo wide selection of slender and graceful plant Stand. Indoors, the plant Stand bring harmony and simple elegance to any living room, entry hall, office, or bedroom. Outdoors, they add eye-catching charm to a front porch, patio, back deck or garden. The size ranges are designed to suit a variety of needs.
Features- To be grouped together in multiple sizes to add depth to a garden display
- The plant stand offer a sturdy design that can support the heaviest of potted plants
- The strong steel construction makes them weather-resistant as well as highly portable
- Easy to move indoors in the fall and back outdoors for the spring
- Designed to be attractive and simple to use, with little to no setup work required
- Color: Black
- Size: 30"
- Weight: 3.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Inner Air Filter For 5101542 055-165 (055-165)
- NDS 10 Irrig Valve Cover (111C)
- BAREBONES LIVING Cowboy Grill Cover - 30in (CKW-453)
- MTD Sprocket/Gear Asm (717-04749)
- INTERNATIONAL CARAVAN PVC Resin Square 2-Tier Plant Stand, White (3189-WT)
- UNIVERSAL FOREST GRADE STAKE 1X2X36"" PK/24 (141051)
- MASTER MARK EDGING LAWN IND35/8""X20' (23920)
- WILMER WORM 30mm PEAT s Seed Starting Pellets 36PK (WW30PP120)
- JOBES Org Holly Plnt Food 4Lb (09827)
- SCOTTS Plant Food Superbloom2Lb (110500)
- JOBES Organic Container Spikes (06128)
- Cobraco Plant & Tree Support