Shop All Planters & Window Boxes
Cobraco
CobraCo HGB16-W 16 in. Growers Style Hanging Basket - White
Mfr # HGB16-W
Zoro # G403798389
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobraco
- MFR # HGB16-W
- Zoro # G403798389
- UPC # 26546416181
- Country of Origin China
- Category Planters & Window Boxes
Description
The CobraCo white 16-Inch Growers Style Hanging Basket will highlight any floral or plant display with its classic design and White, rust resistant finish. An eco-friendly coco liner and a hanging chain are included for ease in displaying your gorgeous plants and flowers. It will enhance your deck, patio, porch or backyard floral displays. This large hanging basket is perfect for trailing vines, too.
Features- Metal construction and powder coated for rust resistant
- Includes coco liner and 3-pc hanging chain
- Color: White
- Size: 16"
- Style: Growers Style
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST OF MAINE 20qt Acid Loving Soil (AL3500)
- HASTINGS HOME Hastings Home Set of 2 Zero Gravity Chairs, Beige (444476HYA)
- ORBIT FIREHOSE NOZZLE MINI (56363)
- THERMACELL Refill Fuel Catridge 4Pk (C4)
- COBRACO Canterbury H Plant Stand, 15" (BSCB15-B)
- COBRACO Canterbury Horse Trough, 36" (HTCB36-B)
- COBRACO Canterbury Plant Stand, 30" (SCBPS1030-B)
- COBRACO Four-Arm Tree w/4 Baskets (HB4T-A)
- COBRACO Canterbury Plant Stand, 21" (SCBPS1021-B)
- COBRACO Canterbury Plant Stand, 15" (SCBPS1015-B)
- PANACEA 9" Wht Plant Bracket (85008)
- Cobraco Landscaping Materials