Shop All Two Way Radios
Cobra
WLAN Radio, Backlit LCD, 5" H
Mfr # ACXT360
Zoro # G1575137
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- License Required No for FRS/Yes for GMRS
- Features 23 mi Range, NOAA Weather Channels
- Display Type Backlit LCD
- Width 2 in
- Includes AA NiMH Rechargeable Batteries, Micro USB "Y" Charging Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # ACXT360
- Zoro # G1575137
- UPC # 856062006005
- Country of Origin China
- Category Two Way Radios
Dimensions
Width | 2 in |
Height | 5 in |
Length | 1 1/4 in |
Details
License Required | No for FRS/Yes for GMRS |
Features | 23 mi Range, NOAA Weather Channels |
Item | Handheld Two Way Radios |
Display Type | Backlit LCD |
Includes | AA NiMH Rechargeable Batteries, Micro USB "Y" Charging Cable |
Output Watts | 1 to 0.5 |
Channel Scan | Yes |
Wireless LAN Standard | IEEE 802.11 g/n |
Color | Red, Silver, White |
Battery Type | NiMH |
IP Rating | IPX2 |
Product Type | Portable Two Way Radio |
Number of Radios Included | 3 |
Programming Requirements | Pre-Programmed |
Radio Transmission | Digital |
Types of Chargers Included | USB-Y Cable |
Maximum Outdoor Range | 23 mi |
Description
Handheld Two Way Radios, Radio Transmission Digital, License Required No for FRS/Yes for GMRS, Programming Requirements Pre-Programmed, Display Type Alphanumeric, Number of Radios Included 3, Intrinsically Safe No, Product Type Handheld Two Way Radios, Battery Type NiMH, Number of Chargers Included Not Applicable, Types of Chargers Included USB-Y Cable, IP Rating IPX2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEALTHCAM PREVUE 26 CAMO W/BATT AND SD (PXV26CMOK)
- VIKING ELECTRONICS Viking Power Supply (PS-2)
- FEDCO BATTERIES FedCo Batteries Compatible with Saft LO26SXC D Size Lithium Cell For Industrial Applications - 3.0V 9200mAh (LO26SXC)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- COBRA Long-Range Telescoping Antenna for Hand-Held 40-Channel CB Radio (HA-TA)
- COBRA Cobra 100-Watt 21 Inch Magnet-Mount Antenna HG-A1000 (HG-A1000)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- COBRA COBRA HG S300 HighGear External Noise-Canceling Speaker (HG S300)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- MOTOROLA/ACS 2W UHF 4 Channel Radio (RMU2040)
- Cobra Two Way Radios & Accessories