Shop All Bug Killer Accessories
This Product is Discontinued
Cobra
Ultraviolet Sleeve, PK2 (Discontinued)
Mfr # DS-062S
Zoro # G0785303
This Product is Discontinued
Key Features
- Type 15W Ultraviolet
- Watts 15 W
- Length (In.) 19 3/4 in
- Width (In.) 3 1/3 in
- Depth (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # DS-062S
- Zoro # G0785303
- Country of Origin Germany
- Category Bug Killer Accessories
Dimensions
Length (In.) | 19 3/4 in |
Width (In.) | 3 1/3 in |
Depth (In.) | 2 1/4 in |
Overall Width | 3 3/8 in |
Overall Depth | 2 1/4 in |
Overall Height | 19 3/4 in |
Details
Item | Blacklight Replacement Bulb, Sleeved |
Type | 15W Ultraviolet |
Watts | 15 W |
For Use with Stock Number | 2CYE2 |
Accessory Type | Blacklight Replacement Bulb, Sleeved |
Product Type | Replacement Bulb |
Compatible with Manufacturer Part Number | D107000-00 |
Total Lamp Wattage | 15 W |
Description
Blacklight Replacement Bulb, Sleeved, Product Type Replacement Bulb, Overall Height 19 3/4 in, Overall Width 3 3/8 in, Overall Depth 2 1/4 in, Total Lamp Wattage 15 W, Compatible with Manufacturer Part Number D107000-00, Compatible with Grainger Part Number 2CYE2, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.