Shop All Two Way Radios
Cobra
Two Way Radio, FRS/GMRS, 22 Channels
Mfr # ACXT145
Zoro # G8587214
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ACXT 145
- Number of Channels 22
- License Required No for FRS/Yes for GMRS
- FCC Narrow Band Compliant No
- Digital/Analog Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # ACXT145
- Zoro # G8587214
- Country of Origin China
- Category Two Way Radios
Dimensions
Length | 1 29/64 in |
Height | 5 5/32 in |
Width | 1 31/32 in |
Description
Handheld Two Way Radios, Band Type FRS, GMRS, Radio Transmission Digital, License Required No for FRS/Yes for GMRS, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 0.5 W, Display Type Alphanumeric, Radio Series Cobra ACXT 145, Battery Life 8 hr, Number of Radios Included 2, Waterproof No, Intrinsically Safe No, Product Type Handheld Two Way Radios, Radio Type Handheld, Battery Type AAA NiMH Rechargeable, Number of Chargers Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 2 Pack (ML9-12MP25112474764)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Oracle FS1270 (MAX3964623)
- MOUNT-IT Triple Monitor Desk Mount 13-24" Screens (MI-753)
- COBRA Long-Range Telescoping Antenna for Hand-Held 40-Channel CB Radio (HA-TA)
- COBRA COBRA HG S300 HighGear External Noise-Canceling Speaker (HG S300)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- COBRA Cobra 100-Watt 21 Inch Magnet-Mount Antenna HG-A1000 (HG-A1000)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- KENWOOD Multi Unit Charger, 6 Units (KMB-44K)
- Cobra Two Way Radios