Shop All Drain Cleaning Machines
Cobra Tools
Cobra Products 81250 25 ft. Power Drain Snake
Mfr # 6826341
Zoro # G504169408
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Tools
- MFR # 6826341
- Zoro # G504169408
- Country of Origin China
- Category Drain Cleaning Machines
Description
Attaches to a power drill. Snake is encased in a plastic tube that remains stationary as the snake is rotated by the drill.
Features- Rust proof protective vinyl tubing.
- 0.25 in. Diameter.
- Drain cleaners.
- Size - 25 ft.
- Item weight - 3.49 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 7-1/4" 16T Carbide-Tipped Saw Blade, 10/pk (A-90009-B-10)
- OX TOOLS Pro 7" Pointing Trowel Philadelphia Pattern - OX Grip (OX-P018507)
- INGERSOLL-RAND Air Dual-Action Sander, 8 In., 5/32 In. (328B)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441108510)
- COBRA TOOLS AUGER CLOSET 1/2""X3' (44030)
- RIGID Frame W/Tool Set & Mitt K-1500A, 710RPM, 115V, 3/4HP, 1-1/4, 105'L x 1-1/4W Cable (23702)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK Sectional Drum Machine w/3/8” Cable (2775B-211)
- GENERAL WIRE Mini-Rooter XP Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (P-XP-B)
- GLOBAL INDUSTRIAL Drain Cleaner For 4-9 Pipe w/5/8 & 3/4 x 100' Cables & Drums (502065)
- RIDGID Drain Cleaner, Model K-60SP (K-60SP)
- TUBSHROOM DRAINSHROOM SNAKE 3.5ft (DSSNK070)
- Cobra Tools Drain Cleaning Machines