Shop All Golf Apparel & Equipment
Cobra Tools
Cobra Products 50500 Flat Sewer Rod & Holder - .5 x 50 In.
Mfr # 6314553
Zoro # G204047631
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Tools
- MFR # 6314553
- Zoro # G204047631
- Country of Origin China
- Category Golf Apparel & Equipment
Description
Features
- Oil tempered, spring steel with spear point roller ball head.
- Two piece adjustable grip handle for easy cleaning of lines.
- Cleans all sizes of sewer drain pipes.
- Dimension - .5 x 50 in.
- Item Weight - 5.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS ARS Katate-Kuwa Combination Hoe (KNK-AZ102)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- FLASH FURNITURE 220 Polypropylene Gray (QT-KTL-4023GY-GG)
- ESPOMA PERLITE SOIL AMENDMENT (PR8)
- ILC Replacement for Ezgo / Cushman / Textron 394018s (394018S EZGO / CUSHMAN / TEXTRON)
- SERENELIFE Portable Golf Trolley Bag - Heavy-duty Extra Large Storage Bag (SLGZBGA)
- ILC Replacement For Fulham Rha-Unv-228-Lt5 (RHA-UNV-228-LT5)
- AFTERMARKET 3 Terminal Micro Switch Fits Club Car Gas 1980Up DS And Precedent Electric 1980Plus (ELT20-0065)
- FABRICATION ENTERPRISES Fabrication Enterprises 24-4076 Cando Heat Gun Stand (24-4076)
- PROACTIVE SPORTS ProActive Sports BCN001-BSBL Odd Balls Bulk Baseball (BCN001-BSBL)
- ILC Replacement For Cameron Sino Cs-Fbp173Sl Battery (CS-FBP173SL)
- Cobra Tools Golf Apparel & Equipment