Shop All Two Way Radio Accessories
This Product is Discontinued
Cobra
Speaker Microphone, w/ Swivel Clip (Discontinued)
Mfr # GASM08
Zoro # G1723990
This Product is Discontinued
Key Features
- Headset Style In Ear
- Material Metal
- Includes Swivel Clip
- Color Black
- Height 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # GASM08
- Zoro # G1723990
- UPC # 856062006487
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 1.3" |
Depth | 1.9" |
Width | 19.7" |
Earpiece Jack Size | 3.5 mm |
Details
Item | Speaker Microphone |
Headset Style | In Ear |
Material | Metal |
Includes | Swivel Clip |
Color | Black |
For Use With | COBRA Walkie Talkies |
One Ear / Two Ear | One Ear |
Push To Talk | Yes |
In Ear / On Ear / Over Ear | On Ear |
Weight | 3.84 oz |
Application | Radio |
Compatible Radio Brand | Cobra |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Brand Cobra, Earpiece Jack Size 3.5 mm, Push To Talk Yes, Waterproof Yes, IP Rating IP54, Includes 8-Position Rotary Clip, Swivel Clip, Features High Impact Housing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.